Sealing ring remover tool assortment 4-piece 240mm
715.55330
- UNSPSC 27110000
071555 330961 1
071555 330961 1
Delivery
In stock delivery from our warehouses.
Pick & Hook set for removal of O-rings and Seals
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 10:34 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 10:34 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 4 |
| Length | 240 mm |
| EAN | 4056807140490 |
Features
| For the removal and replacement of seals and O-rings |
| Perfect for hard to reach places |
| Chrome-vanadium steel with a Chrome-plated surface |
| 4 hook pieces – Straight pick, 90 degree, full hook and offset hook pick |
| Comfortable 2K handle design |